Beli harga chuck bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  2. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.099.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  3. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  4. BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex Shank
    Mulai

    Rp91.900

    BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex Shank
    Deskripsi:
    Adaptor cengkam. Pangkal SDS-plus untuk chuck bor
  5. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  6. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Mulai

    Rp959.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    Since the Jacobs taper hole is performing the grinding finish, the amount of taper striking is extremely large, and it will not slip.
    atribut:
    • Jacobs Taper: JT.NO.2S
    • Accessories: Chuck handle
    • Clutching Capability: 0.8 to 10mm
    • Length (Claw Closed) L1: 69mm
    • Length (Claw Opened) L2: 55mm
    • Dimention D1: 45φmm
    • Dimention D2: 31φ mm
    • TRUSCO Number: 150-7699
  7. TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    Mulai

    Rp3.399.900

    TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    atribut:
    • Set Contents: Hook spanner
    • Connection Taper: MT4
    • Outside Diameter (mm): 50.5
    • Total Length (mm): 227.9
    • Specification: Run out accuracy is below 5/100mm
    • Accessories: Hook Spanner
  8. DCA Drill Chuck
    Mulai

    Rp32.900

  9. Vessel Cap Drill Chuck
    Mulai

    Rp199.900

    Vessel Cap Drill Chuck
    atribut:
    • Diameter Chuck (mm): 1,5-6,5
    • Overall Length (mm): 77,5
    • Card Size (mm): 140x50x29
  10. BOSCH Keyless Drill Chuck
    Mulai

    Rp499.900

    BOSCH Keyless Drill Chuck
    Deskripsi:
    Kepala bor tanpa kunci hingga 10 mm
    atribut:
    • Chuck Capacity (mm): 1.0-10.0
    • Mount, Range: 1/4inch external hex shank
    • Illustration No.: 3
    • Type Drill Chuck: Keyless Chuck
  11. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  12. FISCH Impact Drill 13mm Set (Mesin Bor Beton)
    Mulai

    Rp359.900

    FISCH Impact Drill 13mm Set (Mesin Bor Beton)
    Deskripsi:
    • 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drill
    atribut:
    • Rated Frequency (Hz): 50/60
    • Maximum Drilling Diameter Concrete (mm): 13
    • Maximum Drilling Diameter Steel (mm): 10
    • Maximum Drilling Diameter Wood 9mm): 20
  13. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. Mollar Electric Torque Drill
    Mulai

    Rp559.900

    Mollar Electric Torque Drill
    Deskripsi:
    - Left and right rotation- Max. Drill Capacity 10mm (3/8inch), Keyless drill chuck- Medium Duty- Menggunakan torque couple, cocok untuk hobbies, industri perakitan, pemasangan gipsum dan kanopi- Spareparts tersedia lengkap
    atribut:
    • Voltage: 220V/50Hz
    • Max. Drill Capacity: 10mm
    • Power (W): 300
    • Rotation Speed (rpm): 800rpm
Daftar Harga harga chuck bor Terbaru October 2026
BOSCH Kepala BorRp94.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.099.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex ShankRp91.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp93.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp959.900
TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)Rp3.399.900
DCA Drill ChuckRp32.900
Vessel Cap Drill ChuckRp199.900
Sellery Drill ChuckRp57.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)